28 x 28 in. Mop Basin in Stainless Steel
Crescent 28 x 28 in. Mop Basin in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Radial designed corner model occupies minimum floor space
- Front drop with stainless steel cap that facilitates dumping of power equipment and reduces lifting of conventional equipment
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Crescent
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Drain Location:
- Center
- Material:
- Portland Cement
- Sink Installation Type:
- Floor Mount
- Sink Size, Overall:
- 28 in x 28 in