Marble and Stainless Steel Drop Front Mop Sink
Marble and Stainless Steel Drop Front Mop Sink
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Drain Location:
- Center
- Material:
- Marble, Stainless Steel
- Sink Installation Type:
- Floor Mount
- Sink Size, Overall:
- 36 in x 36 in x 12 in