36 in x 24 in x 12 in Mop Basin with 3 in. Drain
MTB® 36 in x 24 in x 12 in Mop Basin with 3 in. Drain
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- It is normally not equipped with tiling flanges, so sealant should be applied where basin meets the wall
- Each exposed side can be equipped with Vinyl or Aluminum bumper guards, or cast integral Stainless Steel caps
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- MTB®
- Material:
- Stainless Steel
- Sink Installation Type:
- Floor Mount
- Sink Size, Overall:
- 36 in x 24 in