This product requires certification to purchase.

24 x 36 in. Plus Corner Bracket 2-Panel

You last purchased this on
 
Stern-Williams

Splash Catcher® 24 x 36 in. Plus Corner Bracket 2-Panel

  • Fast #
  • Part #SBP22436
  • Item #2932507
  • Manufacturer Part #BP-2-2436
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Stern-Williams

Splash Catcher® 24 x 36 in. Plus Corner Bracket 2-Panel

  • Fast #
  • Part #SBP22436
  • Item #2932507
  • Manufacturer Part #BP-2-2436
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Protects the face of the wallboard against splashing
  • Protects wallboard against the impact of equipment
  • Requires Certification

Documents


Specifications

Collection:
Splash Catcher®
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Hardware Included:
No
Height:
12 in
Length:
24 in
Material:
Stainless Steel
Material Type:
304L
Product Type:
Panel
Width:
36 in