This product requires certification to purchase.

4.8 kW Indoor Electric Tankless Water Heater

Stiebel Eltron

DHC Classic 4.8 kW Indoor Electric Tankless Water Heater

  • Fast #
  • Part #SDHC52
  • Item #7937665
  • Manufacturer Part #DHC-5-2
5 out of 5 Customer Rating
Brand image
Stiebel Eltron

DHC Classic 4.8 kW Indoor Electric Tankless Water Heater

  • Fast #
  • Part #SDHC52
  • Item #7937665
  • Manufacturer Part #DHC-5-2
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • A sleek new, modern housing with the same reliable copper heating system
  • Up to 50% less power consumption compared to storage type heaters
  • Hot water instantly
  • Hydraulically controlled for quiet operation
  • Resettable safety high limit switch
  • Lower installation costs compared to tank type units
  • Exclusive copper-clad heating element
  • Never dry fires and fails prematurely
  • Superior reliability
  • Available in many different kW sizes
  • Requires Certification
  • Green


Specifications

AMP:
18, 20
ANSI:
ANSI 372
Application:
Commercial
CEC Compliant:
For Sale in CA
CSA Certified:
CSA E335-1, CSA E335-2-35
Collection:
DHC Classic
Depth:
3-7/8 in
ETL Listed:
Yes
Energy Star Compliant:
No
Flow Rate:
0.43 gpm
Height:
14-3/16 in
ISO:
ISO 9001
Indoor Outdoor:
Indoor
Maximum Temperature:
86
NSF:
NSF 372
NSF Certified:
Yes
Phase:
Single Phase
Power Source:
Electric
Pressure - Low:
30
Pressure - Maximum:
300 psi
UL Listed:
UL 499
Uniform Energy Factor (UEF):
0.99
Volts:
208/240V
Water Connection Size:
1/2 in
Water Heater Type:
Point of Use
Watts:
4.8 kW
Weight:
4.6 lb
Width:
7-15/16 in