5.7 kW Indoor Electric Tankless Water Heater
Mini™ 5.7 kW Indoor Electric Tankless Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Extremely compact design saves space
- Major energy savings
- Unlimited supply of hot water
- Proven reliability
- Sleek design is appealing and can be mounted in plain sight
- Can be mounted with fittings pointing up or down
- Pre-wired pigtail included
- Only 7.5? x 6.5?
Specifications
- AMP:
- 24
- Application:
- Commercial
- CEC Compliant:
- For Sale in CA
- Collection:
- Mini™
- Depth:
- 3-1/4 in
- ETL Listed:
- Yes
- Flow Rate:
- 0.77 gpm
- Height:
- 6-1/2 in
- ISO:
- ISO 9001
- Indoor Outdoor:
- Indoor
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Phase:
- Single Phase
- Power Source:
- Electric
- Pressure - Low:
- 30
- Pressure - Maximum:
- 300 psi
- Temperature Range:
- 86 to 122 Deg F
- UL Listed:
- UL 499
- Volts:
- 208/240V
- Water Connection Size:
- 3/8 in
- Water Heater Type:
- Point of Use
- Watts:
- 5.7 kW
- Weight:
- 3.44 lb
- Width:
- 7-1/2 in