29 kW Indoor Electric Tankless Water Heater
This product has been replaced by
Manufacturer Part #239223
Tempra® 29 kW Indoor Electric Tankless Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- AMP:
- 40
- Application:
- Residential
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Tempra®
- Flow Rate:
- 4.5 gpm
- Height:
- 14-1/2
- ISO:
- ISO 9001
- Indoor Outdoor:
- Indoor
- Maximum Temperature:
- 140
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Phase:
- Single Phase
- Power Source:
- Electric
- Pressure - Low:
- 30
- Pressure - Maximum:
- 150 psi
- Temperature Range:
- 86 to 140 Deg F
- UL Listed:
- UL 499
- Volts:
- 240V
- Water Heater Type:
- Point of Use
- Watts:
- 29
- Weight:
- 8.6