20 in. 6.17 lb. Chainsaw
This product has been replaced by
Manufacturer Part #1140 200 0600
20 in. 6.17 lb. Chainsaw
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Pitch 3/8 in
- Cutter shape still picot™, micro™
- Single-humped drive link
- 44 Drive link count
- 9 Sprocket nose teeth
- Easy2start™
Specifications
- Application:
- Wood
- Length:
- 12
- Power Source:
- Gas
- UL Listed:
- No
- UPC:
- 886661012985