This product requires certification to purchase.

25 dB ABS Forestry Helmet System in Orange

Stihl

Pro Mark™ 25 dB ABS Forestry Helmet System in Orange

  • Fast #
  • Part #S00008860100
  • Item #4487131
  • Manufacturer Part #0000 886 0100
4.5 out of 5 Customer Rating
Brand image
Stihl

Pro Mark™ 25 dB ABS Forestry Helmet System in Orange

  • Fast #
  • Part #S00008860100
  • Item #4487131
  • Manufacturer Part #0000 886 0100
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Sic point ratchet style suspension system that absorbs shock and keeps the helmet stable
  • Cool Guard sweatband to keep perspiration out of your eyes
  • Built in rain gutter
  • Adjustable hearing protectors comfortably reduce noise
  • Epoxy coated steel full-face screen helps protect from flying debris
  • Requires Certification

Specifications

ANSI:
ANSI 289.1 2003, ANSI S3.19 197, ANSI Z87.1 2003
Collection:
Pro Mark™
Color Finish Name:
Orange
Material:
Plastic
Material Type:
ABS
Noise Reduction Rating:
25
UPC:
795711132743