This product requires certification to purchase.

5 in. 80µm Disc Roll

Stikit™

5 in. 80µm Disc Roll

  • Fast #
  • Part #3M7000119535
  • Item #7100032
  • Manufacturer Part #7000119535
5 out of 5 Customer Rating
Brand image
Stikit™

5 in. 80µm Disc Roll

  • Fast #
  • Part #3M7000119535
  • Item #7100032
  • Manufacturer Part #7000119535
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 4
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Adhesive backing allows for quick application and easy removal
  • Convenient disc rolls eliminate the need to remove disc liners from individual discs
  • Strong, C-weight paper backing provides extra durability when compared to lighter weight paper backings
  • Aluminum oxide mineral is durable, cuts fast, and performs well on many surfaces
  • Load-resistant coating helps prevent premature loading of the disc surface to maximize cut and extend the life of the abrasive grains
  • Requires Certification

Specifications

Application:
Finishing, Grinding, Sanding
Color Finish Name:
Yellow
Diameter:
5 in
Grit Size:
80 µm
Grit Type:
Medium
Length:
13 in
Material:
Aluminum Oxide
Product Type:
Disc Roll
RPM:
12000
UPC:
051141555409
Width:
8-4/5 in