5 in. Paper Disc Roll (100-Piece)
Stikit™ 5 in. Paper Disc Roll (100-Piece)
Product Details
Product Details
- Adhesive backing allows for quick application and easy removal
- Convenient disc rolls eliminate the need to remove disc liners from individual discs
- Strong, C-weight paper backing provides extra durability when compared to lighter weight paper backings
- Aluminum oxide mineral is durable, cuts fast, and performs well on many surfaces
- Load-resistant coating helps prevent premature loading of the disc surface to maximize cut and extend the life of the abrasive grains
Specifications
- Application:
- Finishing, Grinding, Sanding
- Collection:
- Stikit™
- Color Finish Name:
- Yellow
- Diameter:
- 5 in
- Grit Size:
- 220 µm
- Length:
- 13-1/5 in
- Material:
- Paper
- Package Quantity:
- 100 Pieces per Roll
- Product Type:
- Disc Roll, Paper Disc
- RPM:
- 12000
- UPC:
- 051141555454
- Width:
- 7-1/5 in