1 in. Bronze Threaded Globe Valve
1 in. Bronze Threaded Globe Valve
Product Details
Product Details
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Bronze
- Pressure Class:
- 150#
- UPC:
- 698360009711
- Valve Body Style:
- Angle
- Valve Size:
- 1 in
- Valve Type:
- Globe Valve