This product requires certification to purchase.

1-1/2 x 1-1/4 in. Brass Sink Trap in Aged Brass

Stone Forest

1-1/2 x 1-1/4 in. Brass Sink Trap in Aged Brass

  • Fast #
  • Part #S256KNAB
  • Item #7932430
  • Manufacturer Part #256-KNAB
4.5 out of 5 Customer Rating
Brand image
Stone Forest

1-1/2 x 1-1/4 in. Brass Sink Trap in Aged Brass

  • Fast #
  • Part #S256KNAB
  • Item #7932430
  • Manufacturer Part #256-KNAB
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Aged Brass Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Decorative round lavatory trap with knurling
  • 1-1/2" wall outlet x 1-1/4" inlet
  • All brass fully polished & plated
  • Complements majority of collections
  • Extension wall tubes available
  • Requires Certification

Documents


Specifications

Cleanout:
No
Color Finish Name:
Aged Brass
Height:
7-11/16
IAPMO Listed:
No
Length:
14-11/16
Trap Material:
Brass
Trap Size:
1-1/4
Width:
3-5/16