This product requires certification to purchase.

15 x 15 in. No Hole Undermount Stainless Steel Bar Sink in Brushed Stainless Steel

Stone Forest

15 x 15 in. No Hole Undermount Stainless Steel Bar Sink in Brushed Stainless Steel

  • Fast #
  • Part #SCP22BSS
  • Item #7390584
  • Manufacturer Part #CP-22 BSS
3.3 out of 5 Customer Rating
Brand image
Stone Forest

15 x 15 in. No Hole Undermount Stainless Steel Bar Sink in Brushed Stainless Steel

  • Fast #
  • Part #SCP22BSS
  • Item #7390584
  • Manufacturer Part #CP-22 BSS
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Can be dropped in or undermounted
  • Available in brushed or polished stainless steel making care and maintenance easy
  • Approx thickness at drain is 0.25"
  • Will fit most standard kitchen drains and disposals
  • Requires Certification

Specifications

Color Finish Category:
Stainless Steel
Color Finish Name:
Brushed Stainless Steel
Drain Location:
Center
Drain Opening:
3-1/2 in
Gauge (metal):
18 ga
Length:
15 in
Number of Bowls:
1
Number of Holes:
No Hole
Shape:
Square
Sink Bowl Size:
13 in x 13 in x 6-7/8 in
Sink Depth:
7-1/2 in
Sink Installation Type:
Undermount
Sink Material:
Stainless Steel
Sink Size Range:
Less than 20 in
Sink Size, Overall:
15 in x 15 in
Width:
15 in