18 in. Vessel Round Bathroom Sink Sink in Beveled Honey
18 in. Vessel Round Bathroom Sink Sink in Beveled Honey
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Application:
- Residential
- Color Finish Category:
- Browns
- Color Finish Name:
- Honey
- Length:
- 18 in
- Sink Installation Type:
- Vessel Mount
- Sink Size Range:
- Less than 20 in
- Width:
- 18 in