15-1/4 x 15-1/2 in. Vessel Mount Bathroom Sink in White Bronze
Chalice 15-1/4 x 15-1/2 in. Vessel Mount Bathroom Sink in White Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Chalice
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- White Bronze
- Drain Opening:
- 1-1/4 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 15-1/4 in
- Number of Bowls:
- 1
- Sink Installation Type:
- Vessel Mount
- Sink Size Range:
- Less than 20 in
- Vessel Only:
- Yes
- Width:
- 15-1/2 in