This product requires certification to purchase.

16 in. Vessel Mount Round Stone Bathroom Sink in Antique Grey Limestone

Stone Forest

Contour 16 in. Vessel Mount Round Stone Bathroom Sink in Antique Grey Limestone

  • Fast #
  • Part #STDVSLRNDAGL
  • Item #7583019
  • Manufacturer Part #TD-VSL-RND AGL
4 out of 5 Customer Rating
Brand image
Stone Forest

Contour 16 in. Vessel Mount Round Stone Bathroom Sink in Antique Grey Limestone

  • Fast #
  • Part #STDVSLRNDAGL
  • Item #7583019
  • Manufacturer Part #TD-VSL-RND AGL
4 out of 5 Customer Rating

X Points

Color Finish Name: Antique Grey Limestone Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Contour
Color Finish Category:
Greys
Color Finish Name:
Antique Grey Limestone
GSA Approved:
No
IAPMO Listed:
No
Length:
16 in
NSF Certified:
No
Number of Bowls:
1
Overflow Included:
No
Pedestal Only:
No
Shape:
Round
Sink Depth:
5 in
Sink Installation Type:
Vessel Mount
Sink Material:
Stone
Sink Size Range:
Less than 20 in
Vessel Only:
Yes
Width:
16 in