This product requires certification to purchase.

16 in. Vessel Mount Square Stone Bathroom Sink in Honed Carrara Marble

Stone Forest

Contour 16 in. Vessel Mount Square Stone Bathroom Sink in Honed Carrara Marble

  • Fast #
  • Part #STDVSLSQRCA
  • Item #7583006
  • Manufacturer Part #TD-VSL-SQR CA
5 out of 5 Customer Rating
Brand image
Stone Forest

Contour 16 in. Vessel Mount Square Stone Bathroom Sink in Honed Carrara Marble

  • Fast #
  • Part #STDVSLSQRCA
  • Item #7583006
  • Manufacturer Part #TD-VSL-SQR CA
5 out of 5 Customer Rating

X Points

Color Finish Name: Honed Carrara Marble Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Residential
Collection:
Contour
Color Finish Category:
Neutrals
Color Finish Name:
Honed Carrara Marble
Length:
16 in
Number of Bowls:
1
Pedestal Only:
No
Shape:
Square
Sink Depth:
5 in
Sink Installation Type:
Vessel Mount
Sink Material:
Stone
Sink Size Range:
Less than 20 in
Vessel Only:
Yes
Width:
16 in