24 in. Drop-In Rectangular Bathroom Sink in Honed Carrara Marble
Contour™ 24 in. Drop-In Rectangular Bathroom Sink in Honed Carrara Marble
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Collection:
- Contour™
- Color Finish Category:
- Whites
- Color Finish Name:
- Honed Carrara Marble
- Depth:
- 15 in
- Height:
- 5 in
- IAPMO Listed:
- Yes
- Length:
- 24 in
- Overflow Included:
- No
- Shape:
- Rectangular
- Sink Depth:
- 15 in
- Sink Installation Type:
- Drop-in
- Sink Material:
- Marble
- Sink Size Range:
- 20 in - 25.99 in
- Width:
- 15 in