This product requires certification to purchase.

24 in. Vessel Mount Rectangular Stone Bathroom Sink in Honed Carrara Marble

Stone Forest

Contour 24 in. Vessel Mount Rectangular Stone Bathroom Sink in Honed Carrara Marble

  • Fast #
  • Part #STDVSLRECCA
  • Item #7582993
  • Manufacturer Part #TD-VSL-REC CA
5 out of 5 Customer Rating
Brand image
Stone Forest

Contour 24 in. Vessel Mount Rectangular Stone Bathroom Sink in Honed Carrara Marble

  • Fast #
  • Part #STDVSLRECCA
  • Item #7582993
  • Manufacturer Part #TD-VSL-REC CA
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Residential
Collection:
Contour
Color Finish Category:
Neutrals
Color Finish Name:
Honed Carrara Marble
Length:
24 in
Number of Bowls:
1
Pedestal Only:
No
Shape:
Rectangular
Sink Depth:
5 in
Sink Installation Type:
Vessel Mount
Sink Material:
Stone
Sink Size Range:
20 in - 25.99 in
Vessel Only:
Yes
Width:
15 in