This product requires certification to purchase.

2-1/4 in. Bathroom Sink Drain in Aged Brass

Stone Forest

Deluxe 2-1/4 in. Bathroom Sink Drain in Aged Brass

  • Fast #
  • Part #S9054DPFSAB
  • Item #7932334
  • Manufacturer Part #9054-D PFSAB
4.8 out of 5 Customer Rating
Brand image
Stone Forest

Deluxe 2-1/4 in. Bathroom Sink Drain in Aged Brass

  • Fast #
  • Part #S9054DPFSAB
  • Item #7932334
  • Manufacturer Part #9054-D PFSAB
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Over 30 finishes including 14 PVD finishes
  • Brass construction
  • Strainer has large openings for quicker draining
  • For sinks without overflow
  • Fits 1-1/2" sink drain hole
  • Requires Certification

Documents

Dimensions & Measurements
Drain Opening
1-3/8 in
Strainer Diameter
2-1/4 in
Included Components
Overflow Included
No
Characteristics & Features
Collection
Deluxe
Color Finish Category
Brass Tones
Color Finish Name
Aged Brass
Grid Drain Material
Brass
Tailpiece Style
Straight
Warranty & Product Information
ASME
ASME A112.18.2 2015
CSA Certified
CSA B125.2 05
IAPMO Listed
No
Product Type
Sink Drain