Fluted Lumbre Sink
Elemental Fluted Lumbre Sink
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Hand-carved fluted design in Verde Indio marble with polished finish; small size variances are expected.
- Three-hole widespread faucet drilling with 8 in centers.
- Rectangular single-bowl sink with 1-3/4 in drain opening.
- No overflow; drain not included.
Documents
Specifications
- Application:
- Residential
- Collection:
- Elemental
- Color Finish Category:
- Greens
- Color Finish Name:
- Verde Indio Marble
- Drain Opening:
- 1-3/4 in
- Faucet Center Size:
- 8 in
- Length:
- 36 in
- Number of Holes:
- 3 Hole
- Overflow Included:
- No
- Shape:
- Rectangular
- Sink Bowl Size:
- 36 in x 15 in x 4-3/8 in
- Sink Depth:
- 4-3/8 in
- Sink Installation Type:
- Wall Mount
- Sink Material:
- Marble
- Sink Size Range:
- 31 in - 36 in
- Type:
- STDTHN52FLTVI
- Width:
- 15 in