33 in. Farmhouse Composite Single Bowl Kitchen Sink in Polished Carrara
Farmhouse 33 in. Farmhouse Composite Single Bowl Kitchen Sink in Polished Carrara
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Farmhouse
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Polished Carrara
- Drain Location:
- Center
- Drain Opening:
- 3-1/2
- IAPMO Listed:
- No
- Length:
- 33
- Material Type:
- Granite
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Shape:
- Rectangular
- Sink Bowl Size:
- 30 in x 19 in x 10 in
- Sink Installation Type:
- Farmhouse
- Sink Material:
- Composite
- Sink Size Range:
- 31 in - 36 in
- Width:
- 22