Console Leg in Polished Nickel
Harbor Console Leg in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Brand Model Compatibility:
- Harbor C94-24 LBO Washbasin
- CARB OTC LEED Compliant:
- No
- Collection:
- Harbor
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 19-3/4 in
- GSA Approved:
- No
- Height:
- 31 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- NSF Certified:
- No
- Width:
- 23-1/2 in