This product requires certification to purchase.

26 in. Vessel Mount Rectangular Stone Bathroom Sink in Desert Cream Limestone

Stone Forest

Milano 26 in. Vessel Mount Rectangular Stone Bathroom Sink in Desert Cream Limestone

  • Fast #
  • Part #SC52DCL
  • Item #10081429
  • Manufacturer Part #C52 DCL
5 out of 5 Customer Rating
Brand image
Stone Forest

Milano 26 in. Vessel Mount Rectangular Stone Bathroom Sink in Desert Cream Limestone

  • Fast #
  • Part #SC52DCL
  • Item #10081429
  • Manufacturer Part #C52 DCL
5 out of 5 Customer Rating

X Points

Color Finish Name: Desert Cream Limestone Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Residential
Collection:
Milano
Color Finish Category:
Neutrals
Color Finish Name:
Desert Cream Limestone
Drain Opening:
1-1/4 in
Length:
26 in
Number of Bowls:
1
Overflow Included:
No
Pedestal Only:
No
Shape:
Rectangular
Sink Depth:
5 in
Sink Installation Type:
Vessel Mount
Sink Material:
Stone
Sink Size Range:
26 in - 30.99 in
Vessel Only:
Yes
Width:
15 in