Bathroom Sink in Carrara Marble
Trough Bathroom Sink in Carrara Marble
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Collection:
- Trough
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Carrara Marble
- Drain Opening:
- 1-3/4 in
- Length:
- 36 in
- Number of Bowls:
- 1
- Pedestal Only:
- No
- Shape:
- Rectangular
- Sink Bowl Size:
- 32-1/2 in x 15-3/4 in
- Sink Depth:
- 5 in
- Sink Material:
- Stone
- Sink Size Range:
- Greater than 36 in
- Vessel Only:
- No
- Width:
- 18 in