This product requires certification to purchase.

23-7/8 in. Wall Mount Rectangular Limestone Bathroom Sink in Antique Grey Limestone

Stone Forest

Ventus 23-7/8 in. Wall Mount Rectangular Limestone Bathroom Sink in Antique Grey Limestone

  • Fast #
  • Part #STDTHNFCT24AGL
  • Item #7932354
  • Manufacturer Part #TD-THN-FCT-24 AGL
4 out of 5 Customer Rating
Brand image
Stone Forest

Ventus 23-7/8 in. Wall Mount Rectangular Limestone Bathroom Sink in Antique Grey Limestone

  • Fast #
  • Part #STDTHNFCT24AGL
  • Item #7932354
  • Manufacturer Part #TD-THN-FCT-24 AGL
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Ventus
Color Finish Category:
Greys
Color Finish Name:
Antique Grey Limestone
Faucet Center Size:
8 in
GSA Approved:
No
IAPMO Listed:
No
Length:
23-7/8 in
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
3 Hole
Shape:
Rectangular
Sink Bowl Size:
23-7/8 in x 21-3/4 in x 4 in
Sink Depth:
4-1/2 in
Sink Installation Type:
Wall Mount
Sink Material:
Limestone
Sink Size Range:
20 in - 25.99 in
Width:
21-3/4 in