Wall Mount Bathroom Sink in Antique Grey Limestone
Wall Mount Bathroom Sink in Antique Grey Limestone
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Application:
- Residential
- Color Finish Category:
- Greys
- Color Finish Name:
- Antique Grey Limestone
- Length:
- 36
- Number of Bowls:
- 1
- Pedestal Only:
- No
- Shape:
- Rectangular
- Sink Depth:
- 4
- Sink Installation Type:
- Wall Mount
- Sink Material:
- Limestone
- Sink Size Range:
- 31 in - 36 in
- Vessel Only:
- Yes
- Width:
- 22