Wall Toilet Tissue Holder in Iron
Wall Toilet Tissue Holder in Iron
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Complement the industrial pedestal and console or use them a la carte to define a unique bath setting
- Towel bars are available in 24 or 30 in lengths
- The accessory shelf can be purchased with or without glass
- Mirror mounts should be ordered in quantities of 2 or 4. If using only 2 to support the mirror from the bottom, invisible clips will be needed on the top of the mirror
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 2 in
- Base Plate Width:
- 2 in
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Iron
- Height:
- 6 in
- IAPMO Listed:
- No
- Mount Type:
- Wall
- Projection:
- 3-1/4 in
- Width:
- 7-1/2 in