1-Hook Robe Hook in Matte Black
1-Hook Robe Hook in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Height:
- 3-1/2
- Mount Type:
- Wall
- Number of Hooks:
- 1
- Projection:
- 2-1/4