Round Closed Towel Ring in Matte Black
Round Closed Towel Ring in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Sophisticated styling meets traditional southern charm in our Charlotte collection
- Coordinates with our Charlotte bath collection
Documents
Specifications
- Base Plate Height:
- 2-13/16 in
- Base Plate Width:
- 2-13/16 in
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 2-3/8 in
- Hardware Included:
- Yes
- Height:
- 7-3/4 in
- Installation Type:
- Wall Mount
- Material:
- Zinc
- Mount Type:
- Wall
- Projection:
- 2-3/8 in
- Ring Type:
- Closed
- Shape:
- Round
- Width:
- 6-5/8 in