This product requires certification to purchase.

3/4 x 1/2 in. Limit Switch with Solid State Sensor

You last purchased this on
 
Stonel

3/4 x 1/2 in. Limit Switch with Solid State Sensor

Brand image
You last purchased this on
 
Stonel

3/4 x 1/2 in. Limit Switch with Solid State Sensor

  • Fast #
  • Part #SQX35E02SRA
  • Item #5072271
  • Manufacturer Part #MA0054686
3.1 out of 5 Customer Rating

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Energy Star Compliant:
No
Fitting Size 1:
3/4 in
Fitting Size 2:
1/2 in
Fitting Sizes:
3/4 in x 1/2 in
Material:
Aluminum
Product Type:
Switch
UL Listed:
No



Ferguson Loader Loading animation for Ferguson.com