This product requires certification to purchase.

Controller Aluminum Valve Repair Part

Stonel

Axiom™ Series AN Controller Aluminum Valve Repair Part

  • Fast #
  • Part #SAN35S1NC18XANPP03
  • Item #10240557
  • Manufacturer Part #AN35S1NC18XA-NPP03
3.9 out of 5 Customer Rating
Brand image
Stonel

Axiom™ Series AN Controller Aluminum Valve Repair Part

  • Fast #
  • Part #SAN35S1NC18XANPP03
  • Item #10240557
  • Manufacturer Part #AN35S1NC18XA-NPP03
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Epoxy coated anodized aluminum enclosure (ANX)
  • Epoxy coated anodized aluminum housing with polycarbonate cover (AN)
  • Universal voltage solenoid and switching
  • Convenient push button switch setting
  • Robust solenoid valve with standard rebreather
  • Optional wireless access for configuration and diagnostics
  • Space efficient design
  • Rebreather system minimizes corrosive ingestion for single-acting actuators
  • Bluetooth wireless access versions enable convenient trouble-shooting to anticipate problems, increasing plant uptime and reducing maintenance costs
  • Bluetooth wireless access now available for conventionally wired Axioms AN35W
  • Requires Certification

Documents


Specifications

Coating:
Epoxy
Collection:
Axiom™ Series AN
Material:
Aluminum, Plastic, Rubber, Stainless Steel
Material Type:
Nylon, Polycarbonate
Product Type:
Controller
Temperature Range:
-40 to 176 Deg F (-40 to 80 Deg C)