Controller Aluminum Valve Repair Part
Axiom™ Series AN Controller Aluminum Valve Repair Part
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Epoxy coated anodized aluminum enclosure (ANX)
- Epoxy coated anodized aluminum housing with polycarbonate cover (AN)
- Universal voltage solenoid and switching
- Convenient push button switch setting
- Robust solenoid valve with standard rebreather
- Optional wireless access for configuration and diagnostics
- Space efficient design
- Rebreather system minimizes corrosive ingestion for single-acting actuators
- Bluetooth wireless access versions enable convenient trouble-shooting to anticipate problems, increasing plant uptime and reducing maintenance costs
- Bluetooth wireless access now available for conventionally wired Axioms AN35W
Documents
Specifications
- Coating:
- Epoxy
- Collection:
- Axiom™ Series AN
- Material:
- Aluminum, Plastic, Rubber, Stainless Steel
- Material Type:
- Nylon, Polycarbonate
- Product Type:
- Controller
- Temperature Range:
- -40 to 176 Deg F (-40 to 80 Deg C)