This product requires certification to purchase.

QUARTER Limit Switch

Stonel

QUARTER Limit Switch

  • Fast #
  • Part #SQX2WE02SRA
  • Item #3937365
  • Manufacturer Part #MA0050566
3.3 out of 5 Customer Rating
Brand image
Stonel

QUARTER Limit Switch

  • Fast #
  • Part #SQX2WE02SRA
  • Item #3937365
  • Manufacturer Part #MA0050566
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Wide variety of switching & communication options including solid state proximity and mechanical switches as well as communication and 4-20mA continuous outputs
  • Enclosures optimized for tough process environments
  • Rapid enclosure access
  • Quick set cams
  • Extremely compact with space saving visual indication
  • Dual shaft o-ring seals
  • The oil impregnated bronze bushing maintains smooth operation and eliminates the potential for shaft seizure due to actuator shaft eccentricity
  • Top inner and bottom outer shaft o-rings seal the drive bushing from both external corrosives and internal contaminants
  • Requires Certification

Specifications

End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Energy Star Compliant:
No
Fitting Size 1:
3/4 in
Fitting Size 2:
1/2 in
Fitting Sizes:
3/4 in x 1/2 in
Product Type:
Switch
UL Listed:
No
Width:
6-3/50 in