24 in. End Ramp for SC-740
24 in. End Ramp for SC-740
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Designed to meet the most stringent industry performance standards for superior structural integrity while providing designers with a cost-effective method to save valuable land and protect water resources
- The StormTech system is designed primarily to be used under parking lots, thus maximizing land usage for private (commercial) and public applications
- StormTech chambers can also be used in conjunction with green infrastructure, thus enhancing the performance and extending the service life of these practices
Specifications
- ASTM:
- ASTM F-2418, ASTM F-2787, ASTM F-2922
- Brand Model Compatibility:
- SC-740
- End Connection 1:
- Flare
- Fitting Size 1:
- 24
- Fitting Sizes:
- 24 in
- Fitting Type:
- End Ramp
- Material:
- Plastic
- Material Type:
- HDPE
- Shape:
- Round