This product requires certification to purchase.

24 in. Inlet HDPE End Cap

StormTech®

StormTech® 24 in. Inlet HDPE End Cap

  • Fast #
  • Part #ASC740EPE24B
  • Item #2390113
  • Manufacturer Part #SC740EPE24B
4.6 out of 5 Customer Rating
Brand image
StormTech®

StormTech® 24 in. Inlet HDPE End Cap

  • Fast #
  • Part #ASC740EPE24B
  • Item #2390113
  • Manufacturer Part #SC740EPE24B
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

All Sizes


Product Details

Product Details

  • Fabricated
  • Annular corrugated profile wall polyethylene pipe and fittings for gravity-flow storm sewer and subsurface drainage application
  • Soil Tight
  • Requires Certification

Specifications

ASTM:
ASTM F-2306
Application:
Drainage
Clean Bagged:
No
Collection:
StormTech®
End Connection 1:
Stub End
End Connections:
Stub End
FM Approved:
No
Fitting Size 1:
24
Fitting Sizes:
24 in
Fitting Type:
End Cap
Material:
Plastic
Material Type:
HDPE
UPC:
096942633482