39 x 30 in. x 1.1 mil 30 gal Plastic Waste Can Liner in Green (Box of 48)
39 x 30 in. x 1.1 mil 30 gal Plastic Waste Can Liner in Green (Box of 48)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- A unique solution to waste-disposal problems
- Store away from light, heat and moisture
- Clearly marked with a freshness date
- These compostable bags will typically degrade in 10 to 45 days
Specifications
- ASTM:
- Use ASTM D-6400
- Capacity:
- 30 gal
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- Height:
- 39
- Material:
- Plastic
- Package Quantity:
- Box of 48
- Product Type:
- Compostable Liner
- Thickness:
- 1.1 mil
- UPC:
- 733878701624
- Width:
- 30