This product requires certification to purchase.

8 in. Lug Stainless Steel Lug Knife Gate Valve

Stovall Engineering

8 in. Lug Stainless Steel Lug Knife Gate Valve

  • Fast #
  • Part #S860G
  • Item #3785986
  • Manufacturer Part #860G
4.3 out of 5 Customer Rating
Brand image
Stovall Engineering

8 in. Lug Stainless Steel Lug Knife Gate Valve

  • Fast #
  • Part #S860G
  • Item #3785986
  • Manufacturer Part #860G
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Lug
End Connection 2
Lug
End Connections
Lug
Valve Size
8 in
Characteristics & Features
Material
Stainless Steel
Material Type
317L
Valve Body Material
Stainless Steel
Valve Body Style
Lug
Valve Type
Knife Gate Valve