6-1/2 in. Stainless Steel Hose Rack
6-1/2 in. Stainless Steel Hose Rack
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- A good looking and practical hose rack that helps to keep hoses neatly coiled and in place
- It is designed for those places where hose service is required and yet does not call for a Strahman mixing unit
- They can be easily installed on any conventional masonry wall (brick, tile, cement or cinder block) with expanding metal anchors, supplied with the unit
- Designed to hold maximum 50 feet of hose and come with complete mounting instructions
Documents
Specifications
- Length:
- 6-1/2 in
- Material:
- Stainless Steel
- Material Type:
- 316
- Product Type:
- Hose Rack Assembly
- Width:
- 10-1/2 in