Nozzle Only
Hydro-Pro 150® Nozzle Only
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Hydro-Pro 150® Ergonomical Washdown Nozzle
- Hydro-Pro 150®, Black, Stainless Steel
- Max Water Pressure 150 Psi
Documents
Specifications
- Collection:
- Hydro-Pro 150®
- Color Finish Name:
- Black
- GSA Approved:
- No
- Material:
- Stainless Steel
- Material Type:
- Nylon
- NSF Certified:
- No
- Weight:
- 2 lb