This product requires certification to purchase.

25 ft. White Hose With 5/8 in. ID & 3/4 in. Male NPT Bronze Adapter

Strahman® Washdown Equipment

25 ft. White Hose With 5/8 in. ID & 3/4 in. Male NPT Bronze Adapter

  • Fast #
  • Part #SHW025BRWHITE
  • Item #10226704
  • Manufacturer Part #HW025BRWHITE
4.7 out of 5 Customer Rating
Brand image
Strahman® Washdown Equipment

25 ft. White Hose With 5/8 in. ID & 3/4 in. Male NPT Bronze Adapter

  • Fast #
  • Part #SHW025BRWHITE
  • Item #10226704
  • Manufacturer Part #HW025BRWHITE
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Premium Wrapped Heavy Duty Double Lined Washdown Hose Assemblies
  • A-x Prem Wrap, White, 25', Bronze 5/8" Id & 3/4" Male Npt, Adapter
  • Wrapped Outer Hose Braid Construction
  • 3/4" Mnpt / 5/8" Swivel 360º Hose Adapter
  • -20 To 200 Deg F Temperature Rating
  • Inner Hose Fda Rating Cfr Title 21, Item 177.2600 For Fatty Foods
  • Inner Hose Ianesco Certificate 10/11358 For Milk And Yogurt
  • Requires Certification

Documents


Specifications

Color Finish Name:
White
Diameter:
0.625
End Connection 1:
MPT
End Connections:
MPT
Length:
25
Material:
Rubber
Material Type:
Neoprene
Pressure - Maximum:
300 psi
Weight:
14