50 ft. White Hose With 5/8 in. ID & 3/4 in. Male NPT Stainless Adapter
50 ft. White Hose With 5/8 in. ID & 3/4 in. Male NPT Stainless Adapter
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- S-x Extra Hose, White, 50’, Stainless 5/8" Id & 3/4" Male Npt, Adapter
- Wrapped Outer Hose Braid Construction
- Extruded Heavy Duty Double Lined Washdown Hose Assemblies
- Inner Hose Fda Rating Cfr Title 21, Item 177.2600 For Fatty Foods
- Inner Hose Ianesco Certificate 10/11358 For Milk And Yogurt
- -20 To 200 Deg F Temperature Rating
- 3/4" Mnpt / 5/8" Swivel 360º Hose Adapter
Documents
Specifications
- Color Finish Name:
- White
- Diameter:
- 0.625 in
- End Connection 1:
- MPT
- End Connections:
- MPT
- Length:
- 50 ft
- Material:
- Rubber
- Material Type:
- Neoprene
- Pressure - Maximum:
- 300 psi
- Weight:
- 21 lb