Hydro-Pro 150 Red Nozzle Stainless Steel
Hydro-Pro 150 Red Nozzle Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Hydro-Pro 150® Ergonomical Washdown Nozzle
- Hydro-Pro 150®, Red, Stainless Steel
- Max Water Pressure 150 Psi
Documents
Specifications
- Color Finish Name:
- Red
- Material:
- Stainless Steel
- Material Type:
- Nylon
- Maximum Temperature:
- 200
- Weight:
- 2