This product requires certification to purchase.

Hydro-Pro 150 Red Nozzle With Stainless Steel 3/4 in. 360 Swivel Adapter

Strahman® Washdown Equipment

Hydro-Pro 150 Red Nozzle With Stainless Steel 3/4 in. 360 Swivel Adapter

  • Fast #
  • Part #SWSHPCOMPLETE0022
  • Item #10226857
  • Manufacturer Part #WSHPCOMPLETE0022
4.6 out of 5 Customer Rating
Brand image
Strahman® Washdown Equipment

Hydro-Pro 150 Red Nozzle With Stainless Steel 3/4 in. 360 Swivel Adapter

  • Fast #
  • Part #SWSHPCOMPLETE0022
  • Item #10226857
  • Manufacturer Part #WSHPCOMPLETE0022
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Hydro-Pro 150® Ergonomical Washdown Nozzle
  • Hydro-Pro 150®, Red With Stainless Steel 3/4" 360º Swivel Adapter
  • Max Water Pressure 150 Psi
  • 3/4" Swivel 360º Hose Adapter
  • Requires Certification

Documents


Specifications

Color Finish Name:
Red
Material:
Stainless Steel
Material Type:
Nylon
Maximum Temperature:
200
Weight:
2 lb