M-5700TG High (131-150 PSI) Stainless Wall-Mounted Globe Valve Top Entry Temperature Gauge Direct Diffuse Steam Trap
M-5700TG High (131-150 PSI) Stainless Wall-Mounted Globe Valve Top Entry Temperature Gauge Direct Diffuse Steam Trap
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Steam/Cold Water Mixing Station With Direct Diffuser Steam Trap
- M-5700tg High (131-150 Psi), Stainless, Wall-Mounted, Globe Valve Top Entry, Temperature Gauge, Direct Diffuse® Steam Trap
- Standard Direct Diffuse Steam Trap
- Standard Integral Hose Rack
- Temperature Gauge Included
- Steam Pressure Range 131-150 Psi
- Required Cold Water Pressure 50-80 Psi
Documents
Specifications
- Material:
- Stainless Steel
- Maximum Temperature:
- 200
- Valve Type:
- Globe Valve
- Weight:
- 34 lb