M-75 Nozzle Bronze White 1/2 in. 360 Swivel Adapter
M-75 Nozzle Bronze White 1/2 in. 360 Swivel Adapter
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
Product Details
Product Details
- Heavy Duty Bronze Washdown Nozzle
- M-75 Nozzle, Bronze, White, 1/2" 360º Swivel Adapter
- Max Water Pressure 150 Psi
- 1/2" Swivel 360º Hose Adapter
Documents
Specifications
- Color Finish Name:
- White
- Material:
- Bronze
- Material Type:
- Rubber
- Maximum Temperature:
- 200
- Weight:
- 3