This product requires certification to purchase.

S-70 Nozzle Stainless Black 3/4 in. Female GHT 360 Swivel Adapter

Strahman® Washdown Equipment

S-70 Nozzle Stainless Black 3/4 in. Female GHT 360 Swivel Adapter

  • Fast #
  • Part #SWSS70COMPLETE0008
  • Item #10226864
  • Manufacturer Part #WSS70COMPLETE0008
5 out of 5 Customer Rating
Brand image
Strahman® Washdown Equipment

S-70 Nozzle Stainless Black 3/4 in. Female GHT 360 Swivel Adapter

  • Fast #
  • Part #SWSS70COMPLETE0008
  • Item #10226864
  • Manufacturer Part #WSS70COMPLETE0008
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Heavy Duty Stainless Steel Washdown Nozzle
  • S-70 Nozzle, Stainless, Black, 3/4" Female Ght 360º Swivel Adapter
  • Max Water Pressure 150 Psi
  • 3/4" Female Ght Swivel 360º Hose Adapter
  • Requires Certification

Documents


Specifications

Color Finish Name:
Black
Material:
Stainless Steel
Material Type:
Rubber
Maximum Temperature:
200
Weight:
3 lb