This product requires certification to purchase.

S-75 Nozzle Stainless White

Strahman® Washdown Equipment

S-75 Nozzle Stainless White

  • Fast #
  • Part #SS70W
  • Item #10226835
  • Manufacturer Part #S70W
3.2 out of 5 Customer Rating
Brand image
Strahman® Washdown Equipment

S-75 Nozzle Stainless White

  • Fast #
  • Part #SS70W
  • Item #10226835
  • Manufacturer Part #S70W
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Heavy Duty Stainless Steel Washdown Nozzle
  • S-75 Nozzle, Stainless, White
  • Max Water Pressure 150 Psi
  • Requires Certification

Documents


Specifications

Color Finish Name:
White
Material:
Stainless Steel
Material Type:
Rubber
Maximum Temperature:
200
Weight:
3 lb