Straight Lever Privacy Door Lock in Satin Chrome

Part #HLK1203U26D  |  Item #8940254  |  Manufacturer Part #HLK1203U26D

$23.99 EACH

Color/Finish: Satin Chrome

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 6
  • Case: 24
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Color Finish: Satin Chrome
  • 2-Way Latch
  • ANSI Grade 3
  • Fits 2-3/4" and 2-3/8" backsets
  • Fits 1-3/8" and 1-3/4" thick doors
  • For left or right hand doors
  • Fits 2-18" Cross Bore, 1" Edge Bore
  • Limited lifetime mechanical warranty
  • Five-year finish warranty

Specifications

ADA Compliant: No

ANSI Specifications: ANSI Grade 3

Application: Residential

Color Finish: Satin Chrome

Color Finish Category: Chromes

Depth: 2-7/16 in

Handle Material: Zinc Alloy

Handle Type: Privacy

Height: 2-5/8 in

Lock Type: Privacy

MA Approved: No

Origin: Global

Projection: 2-2/5 in

Security Grade: 3

Shape: Round

Smart Home Enabled: No

UL Listed: Yes

WaterSense Labeled: No

Width: 2-5/8 in